Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0160MU010P Replacement/Interchange Spin-On Filter
Mfr # MF0131872
Zoro # G8521590
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.17
- Micron Rating 10
- Thread Size 1.5
- Application Filtration
- Filter Rating (Microns) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0131872
- Zoro # G8521590
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.17 |
Thread Size | 1.5 |
Details
Micron Rating | 10 |
Application | Filtration |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Weight | 2.82 |
Replaces OEM Part | 0160MU010P |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | UN2A |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366853 replaces OEM 0160MU010P by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.165in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Oil - Automatic Transmission, XT12QULV (XT12QULV)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN X 54IN BLACK ALUMINUM REAR STEP/SELECT SPRINTER 2500/3500 (415254-570749)
- ARMOR ALL Cleaners & Detergents Bottle, Liquid (ARM 25464)
- WALKER EXHAUST Exhaust Muffler Assembly, 53576 (53576)
- MAIN FILTER FILTER MART 286468 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER HY-PRO HP409L93MB Replacement/Interchange Spin-On Filter (MF0575538)
- MAIN FILTER BALDWIN BT8850 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER NORMAN 603 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER GRADALL 91143144 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER PALL HC7500SKS8H Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER STAUFF SF6721W Replacement/Interchange Spin-On Filter (MF0058071)
- Main Filter Automotive Hydraulic Filters