Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0160MG010P Replacement/Interchange Spin-On Filter
Mfr # MF0058027
Zoro # G8415349
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.25
- Filter Rating (Microns) 10
- Height 7.02
- Application Filtration
- Micron Rating 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058027
- Zoro # G8415349
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 7.02 |
Details
Filter Rating (Microns) | 10 |
Application | Filtration |
Micron Rating | 10 |
Weight | 2.82 |
Item | Hydraulic Filter |
Replaces OEM Part | 0160MG010P |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366852 replaces OEM 0160MG010P by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Philips Sheet Metal Screw Assrt, 1510 PCS (8645)
- SPEC-D TUNING Nissan Titan Projector Head Lights 04-15 (2LHP-TIT04-SQ-RS)
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Wt (714589)
- GROTE Battery Clamps, 75 Amp, Black (84-4998)
- MAIN FILTER WIX A05A10C2 Replacement/Interchange Spin-On Filter (MF0410909)
- MAIN FILTER INGERSOLL RAND 90303314 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER MP FILTRI CS100A10A Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER VERMEER 2683001 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DONALDSON/FBO/DCI P167162 Replacement/Interchange Spin-On Filter (MF0058061)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170309 (P170309)
- Main Filter Automotive Hydraulic Filters