Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0160MA005BN Replacement/Interchange Spin-On Filter
Mfr # MF0058061
Zoro # G8395758
original price:
$53.39
5% off
new price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.94
- Application Filtration
- Micron Rating 5
- Filter Rating (Microns) 5
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058061
- Zoro # G8395758
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 5 |
Filter Rating (Microns) | 5 |
Weight | 2.5 |
Replaces OEM Part | 0160MA005BN |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366837 replaces OEM 0160MA005BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION AMBIENT AIR TEMPERATURE SENSOR (AX75)
- SOLAS Amita 3 3-Blade Propeller For Suzuki, 19in Pitch (3411-139-19)
- CTA MANUFACTURING Wrench Oil Filter, Toyota/Lexus, 64mm x 14 (2475)
- LISLE Wheel Stud Pilot Pin Set 8Pc (14150)
- MAIN FILTER ZINGA ZAE03 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER BALDWIN BT8851 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER HY-PRO HP76L43CB Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER PALL LHSPE6010 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER BALDWIN BT287 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER ZINGA LE03 Replacement/Interchange Spin-On Filter (MF0411197)
- WIX FILTERS Ihc Tractors Indl Hydraulic, 51469 (51469)
- Main Filter Automotive Hydraulic Filters