Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0160MA003BN Replacement/Interchange Spin-On Filter
Mfr # MF0058060
Zoro # G8373260
original price:
$53.55
5% off
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.94
- Application Filtration
- Weight 2.5
- Filter Rating (Microns) 3
- Thread Size 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058060
- Zoro # G8373260
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Filter Rating (Microns) | 3 |
Micron Rating | 3 |
Replaces OEM Part | 0160MA003BN |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366833 replaces OEM 0160MA003BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Windshield Deicer Aerosol (8209)
- WAI GLOBAL STRDR 41MT 24V (6633N)
- VELVAC 2020, R, Man, Man, Exprs, 96", Bk (714546)
- BUYERS PRODUCTS 14x16x36 Inch White Steel Underbody Truck Box (1703405)
- MAIN FILTER WIX A08A10CW Replacement/Interchange Spin-On Filter (MF0058059)
- MAIN FILTER STAUFF SF6520W Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER UFI ESE11NCC Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER DONALDSON/FBO/DCI P167796 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER BALDWIN BT389 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- Main Filter Automotive Hydraulic Filters