Shop All Hydraulic Filter Elements
Main Filter
HYDAC/HYCON 0090R010ONB6 Replacement/Interchange Hydraulic Filter
Mfr # MF0896314
Zoro # G801800806
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 2.03
- Seal Type Viton
- Micron Rating 10
- Product Media Glass
- OD Bottom 2.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896314
- Zoro # G801800806
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 6.63 |
Details
OD Top | 2.03 |
Seal Type | Viton |
Micron Rating | 10 |
Product Media | Glass |
OD Bottom | 2.03 |
Weight | 0.984 |
ID Bottom | 0.88 |
Application | Filtration |
Description
Main Filter MF0902281 replaces OEM 0090R010ONB6 by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 6.634in
OD Top: 2.028in
OD Bottom: 2.028in
ID_Bottom: 0.874in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 6.634in
OD Top: 2.028in
OD Bottom: 2.028in
ID_Bottom: 0.874in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BSB-040512 Bronze Sleeve Bearing (BSB-040512)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- ARO Solenoid Coil, 16 mm (114153-33)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER WIX D56910CAV Replacement/Interchange Hydraulic Filter (MF0508569)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- Main Filter Hydraulic Filter Elements