Shop All Hydraulic Filters
Main Filter
HY-PRO HPTX2L1810WB Replacement/Interchange Hydraulic Filter
Mfr # MF0063499
Zoro # G402497238
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063499
- Zoro # G402497238
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0906483 replaces OEM HPTX2L1810WB by HY-PRO and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Buna
Height: 18.30in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Buna
Height: 18.30in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt (TTAFZR7G)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WESTWARD Fitting, 45 Deg., M8x1mm Thread Size, PK10 (52NZ63)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- PARKER Hydraulic Spin-on Filter, 25 micron, Cellulose (50AT125CBPCN20H)
- Main Filter Hydraulic Filtration