Shop All Hydraulic Filters
Main Filter
HY-PRO HPTX1L410WB Replacement/Interchange Hydraulic Filter
Mfr # MF0063380
Zoro # G402496316
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063380
- Zoro # G402496316
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0906364 replaces OEM HPTX1L410WB by HY-PRO and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Buna
Height: 4.13in
OD Top: 2.84in
OD Bottom: 2.84in
ID Top: 1.77in
ID_Bottom: 0.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Buna
Height: 4.13in
OD Top: 2.84in
OD Bottom: 2.84in
ID Top: 1.77in
ID_Bottom: 0.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Hand Pump 2 Speed S/A 122 Cu In Steel 10 (P2001)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H0E)
- FECHOMETAL USA Bolt Clamp 3/4 Ft. Ft., PK50 (SUPALU32X38X30)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4591G, 25 micron, Outside-In (MF0502886)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- Main Filter Hydraulic Filtration