Shop All Transmission Filters
Main Filter
HY-PRO HPQE9843010MV Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission
Mfr # MF0066120
Zoro # G9119530
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.21
- Micron Rating 25
- Application Filtration
- Weight 1.972
- Replaces OEM Part HPQE9843010MV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066120
- Zoro # G9119530
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 4.21 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Application | Filtration |
Weight | 1.972 |
Replaces OEM Part | HPQE9843010MV |
Replaces OEM Brand | HY-PRO |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.21 |
OD Bottom | 3.21 |
Collapse Pressure | 101 |
Flow Direction | Outside-In |
ID Top | 1.57 |
Filter Rating (Microns) | 25 |
OEM Replacement Brand | HY-PRO |
Description
Main Filter MF0834058 replaces OEM HPQE9843010MV by HY-PRO and is compatible in fit, form and function.Main Filter Transmission Filters are designed to remove particle contaminants from transmission fluid. Our filters are built with the highest quality and reliability in mind so you know your equipment is safe and can keep running smoothly.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.21in OD Top: 3.21in OD Bottom: 3.21in ID Top: 1.57inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Led Beacon, Low Prof, 12-48Vdc, Red (7945R)
- MOTORMITE WHEEL HUB DUST CAPS (13974)
- CURT Commercial Duty Forged Ball Mount (45460)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- MAIN FILTER ALLISON 29548987 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER ALLISON 29558329 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER BALDWIN PT8405MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER HY-PRO HPQE9815410MV Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- Main Filter Transmission Filters