Shop All Automotive Hydraulic Filters
Main Filter
HY-PRO HP75L43MB Replacement/Interchange Spin-On Filter
Mfr # MF0058060
Zoro # G8766575
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Height 6.94
- Filter Rating (Microns) 3
- Thread Size 1.5
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058060
- Zoro # G8766575
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Micron Rating | 3 |
Application | Filtration |
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Weight | 2.5 |
Replaces OEM Part | HP75L43MB |
Replaces OEM Brand | HY-PRO |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HY-PRO |
Filter Type | Spin-On |
Description
Main Filter MF0320622 replaces OEM HP75L43MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 14-18 SILVERADO/SIERRA 1500/15-C SILV/SIERRA 2500/3500 CREW CAB 4PC VE (94536)
- KYB Strut-Plus, Sr4447 (SR4447)
- GROTE Connector, Square, 6-Pole, 16 Gauge (82-1028)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- MAIN FILTER PARKER K22022 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER SCHROEDER MZ10 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER GARDNER DENVER 2117146 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER OMT CSM06ANR Replacement/Interchange Spin-On Filter (MF0058093)
- MAIN FILTER CATERPILLAR 3I0711 Hydraulic Filter Replacement (MF0058810)
- MAIN FILTER DONALDSON/FBO/DCI P167590 Replacement/Interchange Spin-On Filter (MF0575538)
- Main Filter Automotive Hydraulic Filters