Shop All Hydraulic Filters
Main Filter
HY-PRO HP72NL410MV Replacement/Interchange Hydraulic Filter
Mfr # MF0061940
Zoro # G402496705
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061940
- Zoro # G402496705
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0906068 replaces OEM HP72NL410MV by HY-PRO and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.70in
OD Top: 3.94in
OD Bottom: 2.09in
ID Top: 0.97in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.70in
OD Top: 3.94in
OD Bottom: 2.09in
ID Top: 0.97in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- NACHI 7200 Series Angular Contact Precision Brg, 7213B (7213B)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG784, 25 micron, Outside-In (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72003CG, 25 micron, Outside-In, Glass (MF0595305)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- Main Filter Hydraulic Filters