Shop All Oil Filters
Main Filter
HUBLER HU181 Replacement/Interchange Spin-On Filter
Mfr # MF0411215
Zoro # G3051199
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Weight 3.2
- Application Filtration
- Height 10.94
- Replaces OEM Part HU181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411215
- Zoro # G3051199
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Weight | 3.2 |
Application | Filtration |
Replaces OEM Part | HU181 |
Replaces OEM Brand | HUBLER |
Filter Style | Spin-On |
Product Media | Cellulose/Water Removal |
Beta Ratio 1 | 44230 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 3 |
OEM Replacement Brand | HUBLER |
Filter Type | Spin-On |
Description
Main Filter MF0713924 replaces OEM HU181 by HUBLER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 3 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- GROTE Combination Marker/Side Turn Lamp (53062)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 1-1/2" (BRMBC11218)
- INTERMOTOR Pcv Valve 2003-2006 Nissan Sentra 1.8L (V405)
- MAIN FILTER MEC 6156 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER GEHL 074830 Replacement/Interchange Spin-On Filter (MF0575537)
- MAIN FILTER ROGERS MACHINERY F7900 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CARQUEST 85759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER LAYMOR 9101798 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER SAURER 11004919 Replacement/Interchange Spin-On Filter (MF0575541)
- FRAM Filter Oil Fram Ph16 (PH16)
- Main Filter Oil Filters