Shop All Hydraulic Filter Elements
Main Filter
HIFI SH87605 Replacement/Interchange Hydraulic Filter
Mfr # MF0058322
Zoro # G801800608
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Bottom 3.88
- Seal Type Viton
- OD Bottom 5.98
- Micron Rating 5
- Product Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058322
- Zoro # G801800608
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 36.5 |
Details
ID Bottom | 3.88 |
Seal Type | Viton |
OD Bottom | 5.98 |
Micron Rating | 5 |
Product Media | Glass |
Application | Filtration |
Weight | 8.053 |
OD Top | 5.98 |
ID Top | 3.78 |
Description
Main Filter MF0586626 replaces OEM SH87605 by HIFI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 36.496in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 36.496in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- PUC PERFECT UNION CO. LTD-TAICHUNG Global Industrial Misting Kit For 36in-42in Outdoor Drum Fans (293162)
- D&D 108" Outside Length, 2/3" Top Width, 1 Ribs (B105/5L1080)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- HYDAC 5.03.09D10BN Size 5.03.09, 10 Micron Schroeder Filter Element (5.03.09D10BN)
- Main Filter Hydraulic Filter Elements