Shop All Oil Filters
Main Filter
HIFI SH63061 Replacement/Interchange Spin-On Filter
Mfr # MF0057994
Zoro # G3101422
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 5.75
- Application Filtration
- Weight 1.54
- Replaces OEM Part SH63061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057994
- Zoro # G3101422
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | SH63061 |
Replaces OEM Brand | HIFI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | HIFI |
Filter Type | Spin-On |
Description
Main Filter MF0617317 replaces OEM SH63061 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART High Capacity Circulation Heater With Thermostat - 3000W 240V 12.5A, 80-100 deg F 27-38 deg C (3300018)
- GEN-Y HITCH 5/8 Inch Rapid Link Chain Extender (5/8" Rapid Link)
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Tapered Pin 5" x4" x3" (A-BP509063854-A)
- MAIN FILTER CNH (CASE-NEW HOLLAND) S62427 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER CATERPILLAR 2752604 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER CARQUEST 85730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER GRAINGER 5W285 Replacement/Interchange Spin-On Filter (MF0058060)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8" L (B40073)
- Main Filter Oil Filters