Shop All Oil Filters
Main Filter
HENGST H18W11 Replacement/Interchange Spin-On Filter
Mfr # MF0575541
Zoro # G3101958
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 15
- Height 8.95
- Application Filtration
- Weight 3.2395
- Replaces OEM Part H18W11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575541
- Zoro # G3101958
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 15 |
Application | Filtration |
Weight | 3.2395 |
Replaces OEM Part | H18W11 |
Replaces OEM Brand | HENGST |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 15 |
OEM Replacement Brand | HENGST |
Filter Type | Spin-On |
Description
Main Filter MF0710820 replaces OEM H18W11 by HENGST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Std. Mcgard Lg. Gm Wheel Cover Lock (30170-60)
- EXTREME MAX Extreme Max 3005.3907 Flip-Up Dock Ladder - 6-Step (3005.3907)
- GROTE Clearance/Marker, 3-1/8 In, LED, Yellow (47503)
- WHITESIDE Creeper, Heavy-Duty, 570 lb Max Load Capacity (2UP)
- MAIN FILTER SAURER 11004919 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER DAYTON 1R412 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FAIREY ARLON 4A310 Replacement/Interchange Spin-On Filter (MF0058084)
- MAIN FILTER BUYER'S U1L3FE Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HUSKY HC390601 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER EXCEL 783936 Hydraulic Filter Replacement (MF0057995)
- HENGST Oil Filter, E217Hd310 (E217HD310)
- Main Filter Oil Filters