Shop All Hydraulic Filter Elements
Main Filter
HASTINGS PT9342MPG Replacement/Interchange Hydraulic Filter
Mfr # MF0874613
Zoro # G501801387
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 1.58
- OD Bottom 3.68
- Weight 1.831
- Product Media Glass
- Micron Rating 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0874613
- Zoro # G501801387
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.28 |
Details
ID Top | 1.58 |
OD Bottom | 3.68 |
Weight | 1.831 |
Product Media | Glass |
Micron Rating | 10 |
OD Top | 3.68 |
Application | Filtration |
ID Bottom | 1.58 |
Seal Type | Viton |
Description
Main Filter MF0709506 replaces OEM PT9342MPG by HASTINGS and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.276in
OD Top: 3.681in
OD Bottom: 3.681in
ID Top: 1.583in
ID_Bottom: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.276in
OD Top: 3.681in
OD Bottom: 3.681in
ID Top: 1.583in
ID_Bottom: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- DURA-PREMIUM TORQUE Timing Belt, XH, 3 x 77in PL, T88 (770XH300)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER MP FILTRI CU40A03N Replacement/Interchange Hydraulic Filter (MF0577067)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MSA SAFETY Hydraulic Filter Element, 0.1 Microns (711561)
- Main Filter Hydraulic Filtration