Shop All Automotive Hydraulic Filters
Main Filter
HASTINGS HF985 Replacement/Interchange Spin-On Filter
Mfr # MF0058009
Zoro # G2712511
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Filter Media Wire Mesh
- Application Filtration
- Filter Rating (Microns) 125
- Height 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058009
- Zoro # G2712511
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.75 |
Details
Filter Media | Wire Mesh |
Application | Filtration |
Filter Rating (Microns) | 125 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Weight | 1.2 |
Replaces OEM Part | HF985 |
Replaces OEM Brand | HASTINGS |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Wire Mesh | Spin-On |
OEM Replacement Brand | HASTINGS |
Description
Main Filter MF0316577 replaces OEM HF985 by HASTINGS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Outboard Fuel Filter - Universal (11820-7)
- UFLEX Uflex T71FC Single Cable Rotary Helm (T71FC)
- WARREN DISTRIBUTION Mag1 5Qt 5W20 Eng Oil (MAG62941)
- BLACK MAGIC Tire Dressing, Bottle, Clear, 23 oz. Size (BM23)
- MAIN FILTER WIX A02A60T Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER WIX A09A10CW Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER LHA SPE1525 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER UCC HYDRAULICS MX1518410 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER ZINGA LE100 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER CIM-TEK 70184 Replacement/Interchange Spin-On Filter (MF0057994)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170546 (P170546)
- Main Filter Automotive Hydraulic Filters