Shop All Automotive Hydraulic Filters
Main Filter
HASTINGS HF867 Replacement/Interchange Spin-On Filter
Mfr # MF0575535
Zoro # G2832710
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Filter Rating (Microns) 10
- Thread Size 1.375
- Height 8.95
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575535
- Zoro # G2832710
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.375 |
Height | 8.95 |
Details
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.166 |
Replaces OEM Part | HF867 |
Replaces OEM Brand | HASTINGS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Cellulose | Spin-On |
OEM Replacement Brand | HASTINGS |
Description
Main Filter MF0316465 replaces OEM HF867 by HASTINGS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Orange Powder Coated Galvanized Serrated Wheel Chock with Handle 9x10x6 Inch (WC091061)
- BUSHWACKER 11-16 F250/F350/F450 SUPER DUTY FENDER FLARES CUTOUT STYLE 4PC (20940-02)
- LISLE Fuel and Vacuum Line Hose Pinchers (22850)
- DISCO Blk Torx Truss Head Screws 5-2.12X19mm T25 Drive Size PK25 (13260PK)
- MAIN FILTER GRESEN FB101 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER NAPA 7878 Hydraulic Filter Replacement (MF0060187)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER HY-PRO HP76L43CB Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER WIX A08A10CW Replacement/Interchange Spin-On Filter (MF0058059)
- MAIN FILTER MP FILTRI CS050A10A Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER FLEETGUARD HF6359 Replacement/Interchange Spin-On Filter (MF0058038)
- Main Filter Automotive Hydraulic Filters