Shop All Automotive Hydraulic Filters
Main Filter
HASTINGS HF769 Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G2824749
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Height 10.94
- Thread Size 1.5
- Micron Rating 10
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058069
- Zoro # G2824749
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Application | Filtration |
Micron Rating | 10 |
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Weight | 3.1 |
Replaces OEM Part | HF769 |
Replaces OEM Brand | HASTINGS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | HASTINGS |
Description
Main Filter MF0316371 replaces OEM HF769 by HASTINGS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBETECH MANUFACTURING ABS, Coil Electric, 7Way, 12 Lead, 15ft., Grn (GT3301)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- PROJE PREMIUM CAR CARE Ceramic Coating 16oz - 12-Month Ceramic Protection (50004)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- MAIN FILTER HASTINGS HF904 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER JOHN DEERE RE45864 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER WIX A19A03G Replacement/Interchange Spin-On Filter (MF0575538)
- MAIN FILTER BALDWIN BT8928 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER ZINGA SE25 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER FILTREC A211C25BM Replacement/Interchange Spin-On Filter (MF0058094)
- Main Filter Automotive Hydraulic Filters