Shop All Automotive Hydraulic Filters
Main Filter
HASTINGS HF732 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G2826340
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Thread Size 1
- Application Filtration
- Filter Rating (Microns) 20
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G2826340
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 20 |
Filter Media | Cellulose |
Micron Rating | 25 |
Weight | 1.54 |
Replaces OEM Part | HF732 |
Replaces OEM Brand | HASTINGS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | HASTINGS |
Description
Main Filter MF0316334 replaces OEM HF732 by HASTINGS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Brake Parts Cleaner, Liquid, Bottle, 1 gal (05051)
- LUCAS OIL Non-Conductive Aw Iso 32 Hydraulic Oil, 1 (11107)
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- RKI STEEL UNDERBODY 42X24X18 BLK (H422418)
- MAIN FILTER HASTINGS HF731 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FLEETGUARD HF6167 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER NAPA 1847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER HYDAC/HYCON 0095MA010P Replacement/Interchange Spin-On Filter (MF0411064)
- MAIN FILTER PARKER 925023B Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-25)
- Main Filter Automotive Hydraulic Filters