Shop All Automotive Hydraulic Filters
Main Filter
GRESEN FB101 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2821617
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Thread Size 1
- Filter Media Cellulose
- Height 5.38
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2821617
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | FB101 |
Replaces OEM Brand | GRESEN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | GRESEN |
Description
Main Filter MF0242666 replaces OEM FB101 by GRESEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES Heavy Duty Creeper, 500lb., 3010005 (LDS3010005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403007)
- GARMIN NMEA 2000 Starter Kit (010-11442-00)
- CURT Trailer Hitch, 2" Receiver, Class 3,13328 (13328)
- MAIN FILTER GRESEN K22001 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER GRESEN K22002 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CROWN COACH 77145 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HASTINGS HF738 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN BT8421MPG Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 12-1/4 In (PT573)
- Main Filter Automotive Hydraulic Filters