Shop All Oil Filters
Main Filter
GRAINGER 5W285 Replacement/Interchange Spin-On Filter
Mfr # MF0058060
Zoro # G3114549
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Height 6.94
- Weight 2.5
- Replaces OEM Part 5W285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058060
- Zoro # G3114549
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Application | Filtration |
Weight | 2.5 |
Replaces OEM Part | 5W285 |
Replaces OEM Brand | GRAINGER |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 3 |
OEM Replacement Brand | GRAINGER |
Filter Type | Spin-On |
Description
Main Filter MF0705270 replaces OEM 5W285 by GRAINGER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Patch Kit (20189/4060-A)
- RONSTAN Mast Hound suits 51-64mm (2”- 2 1/2”) (RF604)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- SMART RAGS Box Microfiber Rags Red, 50PK (M950R)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER FRAM P8459 Replacement/Interchange Spin-On Filter (MF0575544)
- MAIN FILTER TAKEUCHI TX340404161 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER LS TRACTOR 40195621 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HUBLER HU181 Replacement/Interchange Spin-On Filter (MF0411215)
- MAIN FILTER LUBER-FINER LFH8399 Replacement/Interchange Spin-On Filter (MF0058060)
- DONALDSON Oil FilterSpin-On (P550400)
- Main Filter Oil Filters