Shop All Oil Filters
Main Filter
GENIE 46014 Replacement/Interchange Spin-On Filter
Mfr # MF0058053
Zoro # G3134751
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Weight 1.9
- Application Filtration
- Height 7.88
- Replaces OEM Part 46014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058053
- Zoro # G3134751
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 7.88 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Weight | 1.9 |
Application | Filtration |
Replaces OEM Part | 46014 |
Replaces OEM Brand | GENIE |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 3 |
OEM Replacement Brand | GENIE |
Filter Type | Spin-On |
Description
Main Filter MF0700942 replaces OEM 46014 by GENIE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 7.880in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal Oil Bath Seal, 380025A (380025A)
- EXTREME MAX Extreme Max 5001.5037 Pro-Series Snowmobile Lever Lift Stand (5001.5037)
- UVIEW Refiller Air Lift Cooling System (550000)
- DONALDSON G150048, EPG RADIAL (G150048)
- MAIN FILTER DOOSAN K1022788 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER DYNAPAC 376637 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER RAYCO 761038 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER FINN FILTER 021618 Hydraulic Filter Replacement (MF0057995)
- WIX FILTERS Oil Filter, Wl10010Xp (WL10010XP)
- Main Filter Oil Filters