Shop All Oil Filters
Main Filter
GEHL 189260 Replacement/Interchange Spin-On Filter
Mfr # MF0058056
Zoro # G3015876
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 1.9
- Application Filtration
- Height 7.88
- Replaces OEM Part 189260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058056
- Zoro # G3015876
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 7.88 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 1.9 |
Application | Filtration |
Replaces OEM Part | 189260 |
Replaces OEM Brand | GEHL |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 25 |
OEM Replacement Brand | GEHL |
Filter Type | Spin-On |
Description
Main Filter MF0616521 replaces OEM 189260 by GEHL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.880in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Jeep Liberty 3.7L (226) V6 03 04 05 06 56041641Ad 56041641Af (410-48095)
- SPEC-D TUNING 05-10 Dodge Charger 1 Piece Headlights - Black (2LH-CHG051PCJM-RS)
- SHAKESPEARE SeaWatch 19" Marine TV Antenna - 12VDC - 110VAC (3019)
- GROTE Jcase, Female Fuse, 40A (82-FMX-40A)
- MAIN FILTER JACOBSEN 5003691 Replacement/Interchange Spin-On Filter (MF0575535)
- MAIN FILTER CNH (CASE-NEW HOLLAND) D151101 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER LUBER-FINER LFP449 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HUBLER HU181 Replacement/Interchange Spin-On Filter (MF0411215)
- MAIN FILTER PONSSE 0063019 Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER CARQUEST 85849 Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- Main Filter Oil Filters