Shop All Oil Filters
Main Filter
FRAM P8459 Replacement/Interchange Spin-On Filter
Mfr # MF0575544
Zoro # G3080431
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 15
- Weight 3.2395
- Height 8.95
- Application Filtration
- Replaces OEM Part P8459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0575544
- Zoro # G3080431
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 15 |
Weight | 3.2395 |
Application | Filtration |
Replaces OEM Part | P8459 |
Replaces OEM Brand | FRAM |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 15 |
OEM Replacement Brand | FRAM |
Filter Type | Spin-On |
Description
Main Filter MF0698338 replaces OEM P8459 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 04-06 SCION XB BUGFLECTOR II-SMOKE (24648)
- ILC Replacement For EIKO 624 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-1DT2-2)
- UAC Liquid Line W/O Orifice Tube, Uac Ha 112835C (HA 112835C)
- MAG 1 3 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MAG00322)
- MAIN FILTER CATERPILLAR 2752604 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER JACOBSEN 5002693 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER VENTRAC 210001 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER LUBER-FINER LFH8399 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER LAYMOR 9101798 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Dual-Flow Lube Spin-On, B7097 (B7097)
- Main Filter Oil Filters