Shop All Automotive Hydraulic Filters
Main Filter
FRAM P6893 Replacement/Interchange Spin-On Filter
Mfr # MF0575541
Zoro # G2830166
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 15
- Filter Media Glass
- Application Filtration
- Thread Size 1.375
- Height 8.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575541
- Zoro # G2830166
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.375 |
Height | 8.95 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 15 |
Filter Media | Glass |
Application | Filtration |
Micron Rating | 15 |
Weight | 3.2395 |
Replaces OEM Part | P6893 |
Replaces OEM Brand | FRAM |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | FRAM |
Description
Main Filter MF0241916 replaces OEM P6893 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Red/Blue LED Strobe Light (8892245)
- WESTIN Signature 3 Nerf Step Bars (25-0675)
- STENS Oem Replacement Belt 265-007 For Scag 482281 (265-007)
- SEA-DOG Stainless Steel Louvered Vent - 5" x 4-5/8" (331390-1)
- MAIN FILTER FRAM P6888 Replacement/Interchange Spin-On Filter (MF0575542)
- MAIN FILTER FRAM P6871 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER HYDAC/HYCON 2059425 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER FILTREC A150C10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER STAUFF SF6520W Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER WIX A05A60T Replacement/Interchange Spin-On Filter (MF0058046)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- Main Filter Automotive Hydraulic Filters