Shop All Automotive Hydraulic Filters
Main Filter
FORD F2NNF882AA Hydraulic Filter Replacement
Mfr # MF0058764
Zoro # G2813926
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Micron Rating 25
- Filter Rating (Microns) 25
- Height 8.22
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058764
- Zoro # G2813926
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.22 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Weight | 1.5943 |
Replaces OEM Part | F2NNF882AA |
Replaces OEM Brand | FORD |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 3.09 |
Seal Type | Viton |
OD Bottom | 3.09 |
Collapse Pressure | 305 |
Flow Direction | Outside-In |
ID Top | 1.72 |
Glass | Pressure Line |
OEM Replacement Brand | FORD |
Description
Main Filter MF0240703 replaces OEM F2NNF882AA by FORD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle And Ball Combo, 2 5/16 In (7024200)
- WOLO LED Warning Light, Amber, 12/100VDC (3060P-A)
- RKI LOCK CYLINDER FOR SLAM LATCHES (LOCK B&S BX)
- SAFEGUARD Crane Jack, Steel, 8 ton Capacity (67080)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FILPRO SOET510 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER UFI ESE11NMF Replacement/Interchange Spin-On Filter (MF0058008)
- MAIN FILTER UFI ESE11NCC Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER GRESEN K22002 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDAC/HYCON 2058083 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- Main Filter Automotive Hydraulic Filters