Shop All Oil Filters
Main Filter
FORCE AMERICA F501110C Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G3069697
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 3.1
- Height 10.94
- Replaces OEM Part F501110C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058069
- Zoro # G3069697
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.1 |
Replaces OEM Part | F501110C |
Replaces OEM Brand | FORCE AMERICA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | FORCE AMERICA |
Filter Type | Spin-On |
Description
Main Filter MF0694770 replaces OEM F501110C by FORCE AMERICA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- UWS 50 GALLON COMBO TRANSFER TANK (TT-50-COMBO)
- WHITECAP IND BOAT DRAIN PLUG Garboard; 1/2 Inch Diameter; Brass (S-5052C)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Pl-10, 12V (10275Y3)
- MAIN FILTER KUBOTA 115259 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER HUBLER HU181 Replacement/Interchange Spin-On Filter (MF0411215)
- MAIN FILTER LENZ CP752100M Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER CARQUEST 94160 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER VENTRAC 210001 Replacement/Interchange Spin-On Filter (MF0057997)
- MANN FILTER 86-92 Bmw 325I-X-S-528E 2.5L L6 Oil Filter, W719/15 (W719/15)
- Main Filter Oil Filters