Shop All Oil Filters
Main Filter
FORCE AMERICA F365325C Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G3076828
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Height 5.38
- Weight 1.54
- Application Filtration
- Replaces OEM Part F365325C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G3076828
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | F365325C |
Replaces OEM Brand | FORCE AMERICA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | FORCE AMERICA |
Filter Type | Spin-On |
Description
Main Filter MF0694769 replaces OEM F365325C by FORCE AMERICA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- RACE SPORT 164Ft 110V Atmosphere 3528 Led Strip Lighting Reel (Green) (RS-3528-164FT-G)
- KELLEY Airbag Motors, Fan Blower Motor Kit (714-244)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- MAIN FILTER DAF 1500723 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER GENIE 44207 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER SKYJACK 138398 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER GENIE 46014 Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER VOLVO 11448509 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER TAKEUCHI TX340404161 Replacement/Interchange Spin-On Filter (MF0575528)
- K&N Oil Filter, Kn-138 (KN-138)
- Main Filter Oil Filters