Shop All Hydraulic Filter Elements
Main Filter
FLUITEK PS04507574R7 Replacement/Interchange Hydraulic Filter
Mfr # MF0896945
Zoro # G801801179
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- ID Bottom 2.4
- ID Top 2.4
- OD Top 4.49
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896945
- Zoro # G801801179
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 7.5 |
Details
Application | Filtration |
ID Bottom | 2.4 |
ID Top | 2.4 |
OD Top | 4.49 |
Seal Type | Viton |
Product Media | Wire Mesh |
Weight | 3.475 |
Micron Rating | 74 |
OD Bottom | 4.49 |
Description
Main Filter MF0361469 replaces OEM PS04507574R7 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 74
Seal Type: Viton
Height: 7.500in
OD Top: 4.488in
OD Bottom: 4.488in
ID Top: 2.402in
ID_Bottom: 2.402in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 74
Seal Type: Viton
Height: 7.500in
OD Top: 4.488in
OD Bottom: 4.488in
ID Top: 2.402in
ID_Bottom: 2.402in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L (RCL-S-HU-95-125)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- WD-40 4OZ 31 Dry Lube (120022)
- LINCOLN LUBRICATION Pipe Thread 90 Degree Angle Fittings, Card Of 10, 1/8" (LIN5490)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- Main Filter Hydraulic Filter Elements