Shop All Automotive Hydraulic Filters
Main Filter
FLUITEK H37062D26 Replacement/Interchange Spin-On Filter
Mfr # MF0058049
Zoro # G2799287
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Height 5.31
- Micron Rating 5
- Filter Rating (Microns) 5
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058049
- Zoro # G2799287
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 5.31 |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Application | Filtration |
Weight | 1.6 |
Replaces OEM Part | H37062D26 |
Replaces OEM Brand | FLUITEK |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | FLUITEK |
Description
Main Filter MF0309621 replaces OEM H37062D26 by FLUITEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2036 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 100', Black (3006.2036)
- XANTREX TRUE<i>CHARGE</i>2 20Amp Battery Charger - 3 Bank 12V DC (804-1220-02)
- CHAMPION Champion Indust. / Agri Plugs- Boxed - J99, 599 (599)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- MAIN FILTER PARKER 927736 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER CIM-TEK 70172 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER HYDAC/HYCON 0090MA005BN Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER NAPA 1865 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER CROSLAND 7508 Replacement/Interchange Spin-On Filter (MF0058101)
- Main Filter Automotive Hydraulic Filters