Shop All Automotive Hydraulic Filters
Main Filter
FLUITEK H370610M192 Replacement/Interchange Spin-On Filter
Mfr # MF0057995
Zoro # G2791882
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1
- Filter Media Cellulose
- Filter Rating (Microns) 20
- Micron Rating 25
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2791882
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Filter Media | Cellulose |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | H370610M192 |
Replaces OEM Brand | FLUITEK |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | FLUITEK |
Description
Main Filter MF0309593 replaces OEM H370610M192 by FLUITEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 90� Female NPT Swivel X Male ORB Adapter 3.75" x4" x2" (A-43B44)
- ILC Replacement For GE GENERAL ELECTRIC GE 1295NA AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-1T6K-5)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FLEETGUARD HF6167 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER HYDROLINE IFE5010B Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3010N Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER STAUFF SF6726MG Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER MP FILTRI CSG150A10A Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER FLEETGUARD HF6359 Replacement/Interchange Spin-On Filter (MF0058038)
- Main Filter Automotive Hydraulic Filters