Shop All Hydraulic Filters
Main Filter
FLUITEK FLK0209577 Replacement/Interchange Hydraulic Filter
Mfr # MF0617516
Zoro # G402495746
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0617516
- Zoro # G402495746
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0556827 replaces OEM FLK0209577 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 7.99in
OD Top: 1.65in
OD Bottom: 1.65in
ID_Bottom: 0.90in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 7.99in
OD Top: 1.65in
OD Bottom: 1.65in
ID_Bottom: 0.90in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Double Acting Tie-Rod Cylinder 2 Bore, Seal Kit, 1.125 Rod (218816)
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1669)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- GUARDAIR Swivel Connector, Indust. to (M)NPT, 1/4 (14UMNMH05)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8485, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320436, Wire Mesh (MF0066332)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ10, 10 micron, Outside-In (MF0578575)
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION 36998, 10 micron, Outside-In, Cellulose (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- Main Filter Hydraulic Filtration