Shop All Hydraulic Filter Elements
Main Filter
FLOW EZY 623501 Replacement/Interchange Hydraulic Filter
Mfr # MF0896949
Zoro # G401800503
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 2.4
- ID Bottom 2.4
- Product Media Wire Mesh
- Weight 3.475
- OD Top 4.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896949
- Zoro # G401800503
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 7.5 |
Details
ID Top | 2.4 |
ID Bottom | 2.4 |
Product Media | Wire Mesh |
Weight | 3.475 |
OD Top | 4.49 |
Micron Rating | 230 |
OD Bottom | 4.49 |
Seal Type | Viton |
Application | Filtration |
Description
Main Filter MF0066980 replaces OEM 623501 by FLOW EZY and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 230
Seal Type: Viton
Height: 7.500in
OD Top: 4.488in
OD Bottom: 4.488in
ID Top: 2.402in
ID_Bottom: 2.402in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 230
Seal Type: Viton
Height: 7.500in
OD Top: 4.488in
OD Bottom: 4.488in
ID Top: 2.402in
ID_Bottom: 2.402in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Muffler Clamp, 2 1/2" (022050)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-2 CL)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 190" (BX190)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- MAIN FILTER WIX D56910CAV Replacement/Interchange Hydraulic Filter (MF0508569)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- Main Filter Hydraulic Filtration