Shop All Automotive Hydraulic Filters
Main Filter
FLEETGUARD HF6522 Replacement/Interchange Spin-On Filter
Mfr # MF0058009
Zoro # G8749398
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1
- Filter Rating (Microns) 125
- Height 5.75
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058009
- Zoro # G8749398
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.75 |
Details
Item | Hydraulic Filter |
Micron Rating | 125 |
Application | Filtration |
Filter Rating (Microns) | 125 |
Weight | 1.2 |
Replaces OEM Part | HF6522 |
Replaces OEM Brand | FLEETGUARD |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Spin-On |
Description
Main Filter MF0308429 replaces OEM HF6522 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Denso, 1002118770 Alternator (100211-8770 ALTERNATOR)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- C.S. OSBORNE C.S. Osborne 565-1204-1 6-1-4 Inch Flexible Packinghook (565-1204-1)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER VOLVO 12733419 Hydraulic Filter Replacement (MF0058760)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MP FILTRI CSG050P10A Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER GARDNER DENVER 2116110 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FLEETGUARD HF6701 Replacement/Interchange Spin-On Filter (MF0411197)
- DONALDSON Hydraulic Filter, Spin-On, P171616 (P171616)
- Main Filter Automotive Hydraulic Filters