Shop All Oil Filters
Main Filter
FINN FILTER 021618 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G3061087
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 5.38
- Weight 1.54
- Application Filtration
- Replaces OEM Part 21618
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3061087
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 21618 |
Replaces OEM Brand | FINN FILTER |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | FINN FILTER |
Filter Type | Spin-On |
Description
Main Filter MF0691772 replaces OEM 021618 by FINN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Easy Off Twist Socket Set (EO)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- WISE SEATING Fore & Aft Slide for 2-7/8" pedestals (8WD374)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK10 (5958-010EV)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER VACTOR 42431A Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER HUBLER HU181 Replacement/Interchange Spin-On Filter (MF0411215)
- MAIN FILTER CARQUEST 94160 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER FORCE AMERICA F501110C Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- Main Filter Oil Filters