Shop All Hydraulic Filter Elements
Main Filter
FILTREC WP718 Replacement/Interchange Hydraulic Filter
Mfr # MF0503284
Zoro # G801802213
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 1.24
- Weight 4.555
- Height 14.35
- Seal Type Buna
- OD Top 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0503284
- Zoro # G801802213
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 14.35 |
Details
ID Top | 1.24 |
Weight | 4.555 |
Seal Type | Buna |
OD Top | 5.91 |
Application | Filtration |
Micron Rating | 5 |
Product Media | Cellulose |
OD Bottom | 5.91 |
ID Bottom | 1.24 |
Description
Main Filter MF0902332 replaces OEM WP718 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Buna
Height: 14.354in
OD Top: 5.906in
OD Bottom: 5.906in
ID Top: 1.240in
ID_Bottom: 1.240in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Buna
Height: 14.354in
OD Top: 5.906in
OD Bottom: 5.906in
ID Top: 1.240in
ID_Bottom: 1.240in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6308 2RS JEM)
- FESTO Stop Kit KSM-8 (KSM-8)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6758910253)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- Main Filter Hydraulic Filter Elements