Shop All Hydraulic Filters
Main Filter
FILTREC WG505 Replacement/Interchange Hydraulic Filter
Mfr # MF0433101
Zoro # G2726408
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 8.01
- OD Top 3.23
- OD Bottom 3.23
- ID Top 1.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0433101
- Zoro # G2726408
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.01 |
Details
Seal Type | Viton |
OD Top | 3.23 |
OD Bottom | 3.23 |
ID Top | 1.79 |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0066118 replaces OEM WG505 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.012in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- SKF Spherical Plain Brgs, #SA12C (SA12C)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 8oz. (20010)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P162368, 100 micron, Inside-Out (MF0594508)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- Main Filter Hydraulic Filters