Shop All Hydraulic Filters
Main Filter
FILTREC WG436 Replacement/Interchange Hydraulic Filter
Mfr # MF0066085
Zoro # G700721684
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Buna
- Height 18.5
- OD Top 3.9
- OD Bottom 3.9
- ID Top 2.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066085
- Zoro # G700721684
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.5 |
Details
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 2.26 |
ID Bottom | 2.26 |
Micron Rating | 3 |
Application | Filtration |
Product Media | Glass |
Weight | 4.095 |
Description
Main Filter MF0897935 replaces OEM WG436 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 18.504in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 2.264in
ID_Bottom: 2.264in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 18.504in
OD Top: 3.898in
OD Bottom: 3.898in
ID Top: 2.264in
ID_Bottom: 2.264in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE PRODUCTS Constant Differential Type Flow Controller 1/4In Npt Pneumatic Relay (63BU)
- BSC PREFERRED Belt, Repl. Murray (P-37X111)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings (50043-WMQ-IND)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- Main Filter Hydraulic Filtration