Shop All Hydraulic Filter Elements
Main Filter
FILTREC WG167 Replacement/Interchange Hydraulic Filter
Mfr # MF0587484
Zoro # G401800657
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.56
- ID Top 2.69
- Seal Type Viton
- Application Filtration
- Product Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0587484
- Zoro # G401800657
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 12.56 |
Details
ID Top | 2.69 |
Seal Type | Viton |
Application | Filtration |
Product Media | Glass |
Micron Rating | 10 |
Weight | 1.94 |
ID Bottom | 2.69 |
OD Top | 4.49 |
OD Bottom | 4.49 |
Description
Main Filter MF0065976 replaces OEM WG167 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 12.56in
OD Top: 4.49in
OD Bottom: 4.49in
ID Top: 2.69in
ID_Bottom: 2.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 12.56in
OD Top: 4.49in
OD Bottom: 4.49in
ID Top: 2.69in
ID_Bottom: 2.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6206VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6206VV C3)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- Main Filter Hydraulic Filter Elements