Shop All Hydraulic Filters
Main Filter
FILTREC RVR420B100B Replacement/Interchange Hydraulic Filter
Mfr # MF0578517
Zoro # G402495913
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578517
- Zoro # G402495913
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0065539 replaces OEM RVR420B100B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 3.78in
OD Top: 1.63in
OD Bottom: 1.63in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 3.78in
OD Top: 1.63in
OD Bottom: 1.63in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM (VL3505)
- WILKERSON Filter (MTP-95-546)
- ARO Air Line Lubricator, 1/2In, 156cfm, 250 psi (L36341-110)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- FILTER MART FILTER MART 288197 Replacement/Interchange Hydraulic Filter (MF0360154)
- Main Filter Hydraulic Filtration