Shop All Hydraulic Filters
Main Filter
FILTREC RVR1561B100B Replacement/Interchange Hydraulic Filter
Mfr # MF0578424
Zoro # G402496248
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0578424
- Zoro # G402496248
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0065348 replaces OEM RVR1561B100B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 10.35in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.70in
ID_Bottom: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 10.35in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.70in
ID_Bottom: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (16G-16FFORX)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- CLIMAX METAL PRODUCTS ESC-075 End Stop Collar (ESC-075)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP593, 25 micron, Outside-In (MF0066257)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9158, 25 micron, Inside-Out (MF0066018)
- Main Filter Hydraulic Filters