Shop All Hydraulic Filters
Main Filter
FILTREC RVR1361K05B Replacement/Interchange Hydraulic Filter
Mfr # MF0578413
Zoro # G402495777
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578413
- Zoro # G402495777
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0065329 replaces OEM RVR1361K05B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Viton
Height: 9.21in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Viton
Height: 9.21in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage (31TU35)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 1216mm PL, T152 (1216-8M-30)
- WALTER SURFACE TECHNOLOGIES Alucut Cutting Lubricant, 300g (53B303)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4591G, 25 micron, Outside-In (MF0502886)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 853531105, 10 micron, Outside-In, Cellulose (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose (MF0617781)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- Main Filter Hydraulic Filtration