Shop All Hydraulic Filters
Main Filter
FILTREC RVR11401E05B Replacement/Interchange Hydraulic Filter
Mfr # MF0431226
Zoro # G402496958
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0431226
- Zoro # G402496958
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0065156 replaces OEM RVR11401E05B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 20.16in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.70in
ID_Bottom: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 20.16in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.70in
ID_Bottom: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH52)
- WEATHERHEAD Spacer Ring, 1555858 (ET525SR-030A)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA RD40161270, 10 micron, Outside-In (MF0433933)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- Main Filter Hydraulic Filters