Shop All Hydraulic Filters
Main Filter
FILTREC RVR10200KW10B Replacement/Interchange Hydraulic Filter
Mfr # MF0579354
Zoro # G402497153
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0579354
- Zoro # G402497153
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0579353 replaces OEM RVR10200KW10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose/Water Removal
Micron Rating: 25
Seal Type: Viton
Height: 29.88in
OD Top: 6.30in
OD Bottom: 6.30in
ID Top: 3.71in
ID_Bottom: 3.71in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose/Water Removal
Micron Rating: 25
Seal Type: Viton
Height: 29.88in
OD Top: 6.30in
OD Bottom: 6.30in
ID Top: 3.71in
ID_Bottom: 3.71in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LM)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35BS24H X 5/8)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-134WSA-G)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR PM6021, 25 micron, Outside-In (MF0502896)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- Main Filter Hydraulic Filtration