Shop All Hydraulic Filters
Main Filter
FILTREC RVR10060B25B Replacement/Interchange Hydraulic Filter
Mfr # MF0578268
Zoro # G402495883
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578268
- Zoro # G402495883
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0578267 replaces OEM RVR10060B25B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 9.84in
OD Top: 5.51in
OD Bottom: 5.51in
ID Top: 2.87in
ID_Bottom: 2.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 9.84in
OD Top: 5.51in
OD Bottom: 5.51in
ID Top: 2.87in
ID_Bottom: 2.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Radial Ball Bearing- Extra Small Size Open (R8)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1248 (S1248)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CLIMAX METAL PRODUCTS C-106-BO Set Screw Collar (C-106-BO)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- Main Filter Hydraulic Filters