Shop All Hydraulic Filters
Main Filter
FILTREC RVR10030E20B Replacement/Interchange Hydraulic Filter
Mfr # MF0578222
Zoro # G402496811
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578222
- Zoro # G402496811
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0578221 replaces OEM RVR10030E20B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.76in
OD Top: 4.33in
OD Bottom: 4.33in
ID Top: 2.17in
ID_Bottom: 2.17in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.76in
OD Top: 4.33in
OD Bottom: 4.33in
ID Top: 2.17in
ID_Bottom: 2.17in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR9)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- Main Filter Hydraulic Filters