Shop All Hydraulic Filter Elements
Main Filter
FILTREC R611T40 Replacement/Interchange Hydraulic Filter
Mfr # MF0592794
Zoro # G801802046
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- OD Top 1.79
- Micron Rating 40
- OD Bottom 1.79
- Height 4.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592794
- Zoro # G801802046
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 4.09 |
Details
Application | Filtration |
OD Top | 1.79 |
Micron Rating | 40 |
OD Bottom | 1.79 |
Seal Type | Viton |
Weight | 0.268 |
ID Top | 0.81 |
Product Media | Wire Mesh |
Description
Main Filter MF0063299 replaces OEM R611T40 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 4.09in
OD Top: 1.791in
OD Bottom: 1.791in
ID Top: 0.807in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 4.09in
OD Top: 1.791in
OD Bottom: 1.791in
ID Top: 0.807in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Unidirectional Flow Control, G1/4 (SCU 606-1/4)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- HYDAC 0185 R 010 BN4HC Size 0185, 10 Micron Filter Element for Return Line Filters (0185 R 010 BN4HC)
- Main Filter Hydraulic Filter Elements