Shop All Hydraulic Filter Elements
Main Filter
FILTREC R610C10 Replacement/Interchange Hydraulic Filter
Mfr # MF0592786
Zoro # G801802237
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 1.79
- Weight 0.818
- Product Media Cellulose
- ID Top 0.81
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592786
- Zoro # G801802237
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 3.14 |
Details
OD Top | 1.79 |
Weight | 0.818 |
Product Media | Cellulose |
Micron Rating | 10 |
ID Top | 0.81 |
Application | Filtration |
OD Bottom | 1.79 |
Seal Type | Viton |
Description
Main Filter MF0063286 replaces OEM R610C10 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 3.14in
OD Top: 1.791in
OD Bottom: 1.791in
ID Top: 0.807in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 3.14in
OD Top: 1.791in
OD Bottom: 1.791in
ID Top: 0.807in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/8 in., 1/2 in. and 3/4 in. PEX Quick-Cinch Clamp Tool (69PTKG1096)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- Main Filter Hydraulic Filtration