Shop All Hydraulic Filter Elements
Main Filter
FILTREC R446G01 Replacement/Interchange Hydraulic Filter
Mfr # MF0062969
Zoro # G801800653
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 1
- OD Bottom 5.98
- Seal Type Viton
- OD Top 5.98
- ID Top 3.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0062969
- Zoro # G801800653
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 38.58 |
Details
Micron Rating | 1 |
OD Bottom | 5.98 |
Seal Type | Viton |
OD Top | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Product Media | Glass |
Application | Filtration |
Weight | 12.8 |
Description
Main Filter MF0062968 replaces OEM R446G01 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 38.58in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.284in
ID_Bottom: 3.284in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 38.58in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.284in
ID_Bottom: 3.284in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- DYNABRADE O-Ring, 95438 (95438)
- GATES 1524 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B57)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER MP FILTRI CU40A03N Replacement/Interchange Hydraulic Filter (MF0577067)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (932669Q)
- Main Filter Hydraulic Filtration