Shop All Hydraulic Filters
Main Filter
FILTREC R320G03P Replacement/Interchange Hydraulic Filter
Mfr # MF0062671
Zoro # G8868854
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Buna
- Height 17.95
- OD Top 5.98
- OD Bottom 5.98
- ID Top 2.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0062671
- Zoro # G8868854
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 17.95 |
Details
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 2.62 |
ID Bottom | 2.62 |
Micron Rating | 3 |
Application | Filtration |
Weight | 5.7 |
Product Media | Glass |
Description
Main Filter MF0062671 replaces OEM R320G03P by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 17.99in
OD Top: 6.083in
OD Bottom: 6.083in
ID Top: 2.618in
ID_Bottom: 2.618in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products+
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 17.99in
OD Top: 6.083in
OD Bottom: 6.083in
ID Top: 2.618in
ID_Bottom: 2.618in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F (226013)
- DURA-EXTREME METRIC VBelt, XPZ, 97 x 1480mm PL (XPZ1480)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- Main Filter Hydraulic Filtration